Tapered Roller Bearing Cone, 1-3/8
Mfr # 4T-16137
Zoro # G808637719
product price: $51.99
/eaKey Features
Cone Width
0.812 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-16137
Zoro #
G808637719
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.812 in
Outside Diameter
2.64 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.23 in
Bore Diameter
1 3/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
16282, 16283, 16284
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
13,200 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
16137
Dynamic Load Capacity
10,800 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 16137, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 16282, 16283, 16284, Cone Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.64 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.