Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/8

  • Mfr # 4T-27875

  • Zoro # G008637977


product price: $72.19
/ea

Key Features

Cone Width
0.933 in
Cage Material
Chrome Steel
Outside Diameter
2.68 in
Roller Material
Carbon Steel
Bearing Industry Number
27875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-27875
Zoro #
G008637977
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.933 in
Outside Diameter
2.68 in
Shaft Fillet Radius
0.03 in
Inside Diameter
2.376 in
Bore Diameter
1 3/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
27875
Maximum Temperature
250 Degrees F
Static Load Capacity
18,500 lbf
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
27820
Dynamic Load Capacity
15,100 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 27875, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27820, Cone Width 0.933 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.68 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,100 lbf, Inside Diameter 2.376 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.