Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/8

  • Mfr # 4T-2793

  • Zoro # G208637616


product price: $32.19
/ea

Key Features

Cone Width
1.01 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
16,400 lbf
Static Load Capacity
20,300 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2793
Zoro #
G208637616
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.01 in
Inside Diameter
2.39 in
Bore Diameter
1 3/8 in
Outside Diameter
2.72 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
16,400 lbf
Static Load Capacity
20,300 lbf
Bearing Industry Number
2793
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Ring Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2793, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2720, 2729, 2735X, Cone Width 1.01 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.