Tapered Roller Bearing Cone, 1-3/8
Mfr # 4T-31594PX1
Zoro # G208638309
product price: $32.79
/eaKey Features
Cone Width
1.125 in
Cage Material
Chrome Steel
Outside Diameter
2.83 in
Inside Diameter
2.287 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-31594PX1
Zoro #
G208638309
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.125 in
Outside Diameter
2.83 in
Inside Diameter
2.287 in
Bore Diameter
1 3/8 in
Shaft Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
21,800 lbf
Compatible Cup Manufacturer Part Number
31520
Standards
ABMA/ANSI
Dynamic Load Capacity
18,100 lbf
Roller Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
31594PX1
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 31594PX1, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 31520, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.83 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,100 lbf, Inside Diameter 2.287 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.