Tapered Roller Bearing Cone, 1-3/8
Mfr # 4T-JL68145
Zoro # G908637732
product price: $21.59
/eaKey Features
Cone Width
0.726 in
Cage Material
Chrome Steel
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JL68145
Zoro #
G908637732
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.726 in
Shaft Fillet Radius
0.08 in
Inside Diameter
2.173 in
Outside Diameter
2.09 in
Bore Diameter
1 3/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JL68111
Dynamic Load Capacity
8,000 lbf
Static Load Capacity
10,700 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Bearing Industry Number
JL68145
Description
Tapered Roller Bearing Cone, Bearing Industry Number JL68145, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JL68111, Cone Width 0.726 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.09 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,000 lbf, Inside Diameter 2.173 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.