Tapered Roller Bearing Cone, 1-3/8
Mfr # 4T-LM48548A
Zoro # G808637979
product price: $46.49
/eaKey Features
Cone Width
0.72 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Outside Diameter
2.4 in
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LM48548A
Zoro #
G808637979
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.72 in
Outside Diameter
2.4 in
Bore Diameter
1 3/8 in
Inside Diameter
2.138 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
LM48548A
Static Load Capacity
12,600 lbf
Compatible Cup Manufacturer Part Number
LM48510
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
10,500 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM48548A, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM48510, Cone Width 0.72 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.4 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,500 lbf, Inside Diameter 2.138 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.