Zoro Homepage

Tapered Roller Bearing Cone, 1-3/8

  • Mfr # 4T-LM48549

  • Zoro # G008638097


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.72 in
Cage Material
Chrome Steel
Dynamic Load Capacity
10,500 lbf
Bore Diameter
1 3/8 in
Shaft Fillet Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM48549
Zoro #
G008638097
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.72 in
Bore Diameter
1 3/8 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.138 in
Outside Diameter
2.28 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
10,500 lbf
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
LM48549
Compatible Cup Manufacturer Part Number
LM48510
Static Load Capacity
12,600 lbf
Number of Rows
One
Standards
ABMA/ANSI
Bore Type
Tapered
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM48549, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM48510, Cone Width 0.72 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,500 lbf, Inside Diameter 2.138 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.