Tapered Roller Bearing Cone, 1-49/64
Mfr # 458S
Zoro # G208638194
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.154 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
458S
Zoro #
G208638194
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.154 in
Inside Diameter
3.358 in
Bore Diameter
1 49/64 in
For Cup Width
0.968 in
Outside Diameter
3.82 in
Shaft Fillet Radius
0.09 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bearing Industry Number
458S
Compatible Cup Manufacturer Part Number
452, 453A, 453X, 454
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Static Load Capacity
36,500 lbf
Dynamic Load Capacity
27,700 lbf
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number 458S, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 452, 453A, 453X, 454, Cone Width 1.154 in, For Cup Width 0.968 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.82 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.