Zoro Homepage

Tapered Roller Bearing Cone, 1-49/64"

  • Mfr # 4T-25584

  • Zoro # G908638029


product price: $44.59
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
25520, 25521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-25584
Zoro #
G908638029
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Shaft Fillet Radius
0.06 in
Bore Diameter
1 49/64 in
Outside Diameter
3.03 in
Inside Diameter
2.654 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
25520, 25521
Dynamic Load Capacity
17,100 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Static Load Capacity
22,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bore Type
Tapered
Bearing Industry Number
25584
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 25584, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 25520, 25521, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.03 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,100 lbf, Inside Diameter 2.654 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.