Tapered Roller Bearing Cone, 1-49/64
Mfr # 4T-3776
Zoro # G708637741
product price: $56.39
/eaKey Features
Cone Width
1.193 in
Cage Material
Chrome Steel
Inside Diameter
3.001 in
Ring Material
Carbon Steel
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-3776
Zoro #
G708637741
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.193 in
Inside Diameter
3.001 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.46 in
Bore Diameter
1 49/64 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
Bearing Industry Number
3776
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
3720, 3729D, 3730
Number of Rows
One
Static Load Capacity
33,500 lbf
Dynamic Load Capacity
24,500 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3776, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3729D, 3730, Cone Width 1.193 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.46 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.