Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-49/64

  • Mfr # 4T-HM905843

  • Zoro # G408637607


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.25 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
25,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM905843
Zoro #
G408637607
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.25 in
Outside Diameter
3.39 in
Inside Diameter
2.926 in
Shaft Fillet Radius
0.1 in
Bore Diameter
1 49/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
25,400 lbf
Bore Type
Tapered
Number of Rows
One
Compatible Cup Manufacturer Part Number
HM905810
Static Load Capacity
3,400 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
HM905843

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM905843, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM905810, Cone Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.39 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 25,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.