Zoro Homepage

Tapered Roller Bearing Cone, 1"

  • Mfr # 4T-02473

  • Zoro # G908638500


product price: $57.39
/ea

Key Features

Cone Width
0.875 in
Cage Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
2.32 in
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-02473
Zoro #
G908638500
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.875 in
Outside Diameter
2.32 in
Bore Diameter
1 in
Inside Diameter
2.082 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
02420, 02420B
Dynamic Load Capacity
12,800 lbf
Number of Rows
One
Bearing Industry Number
02473
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Static Load Capacity
15,100 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 02473, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 02420, 02420B, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.32 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,800 lbf, Inside Diameter 2.082 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.