Zoro Homepage

Tapered Roller Bearing Cone, 1

  • Mfr # 4T-07100S

  • Zoro # G708637635


product price: $28.49
/ea

Key Features

Cone Width
0.561 in
Cage Material
Chrome Steel
Bearing Industry Number
07100S
Outside Diameter
1.85 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-07100S
Zoro #
G708637635
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.561 in
Outside Diameter
1.85 in
Inside Diameter
1.614 in
Bore Diameter
1 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
07100S
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
07196, 07204, 07210X
System of Measurement
Inch
Static Load Capacity
6,250 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Dynamic Load Capacity
5,850 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 07100S, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 07196, 07204, 07210X, Cone Width 0.561 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 5,850 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.