Tapered Roller Bearing Cone, 1
Mfr # 4T-1986
Zoro # G608638190
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Cone Width
0.762 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Outside Diameter
1.34 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-1986
Zoro #
G608638190
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.762 in
Outside Diameter
1.34 in
Shaft Fillet Radius
0.05 in
Inside Diameter
1.829 in
Bore Diameter
1 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
10,000 lbf
Bore Type
Tapered
System of Measurement
Inch
Standards
ABMA/ANSI
Number of Rows
One
Compatible Cup Manufacturer Part Number
1922, 1931, 1932
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
9,100 lbf
Bearing Industry Number
1986
Description
Tapered Roller Bearing Cone, Bearing Industry Number 1986, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 1922, 1931, 1932, Cone Width 0.762 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.34 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 9,100 lbf, Inside Diameter 1.829 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.