Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1

  • Mfr # 4T-L44643L

  • Zoro # G308637790


product price: $32.19
/ea

Key Features

Cone Width
1.252 in
Cage Material
Chrome Steel
Bearing Industry Number
L44643L
Shaft Fillet Radius
0.05 in
Static Load Capacity
7,650 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L44643L
Zoro #
G308637790
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.252 in
Shaft Fillet Radius
0.05 in
Bore Diameter
1 in
Outside Diameter
1.85 in
Inside Diameter
1.621 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
L44643L
Static Load Capacity
7,650 lbf
Ring Material
Carbon Steel
Dynamic Load Capacity
6,450 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
L44610
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number L44643L, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L44610, Cone Width 1.252 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 6,450 lbf, Inside Diameter 1.621 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.