Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1

  • Mfr # 4T-M84249

  • Zoro # G208638378


product price: $54.99
/ea

Key Features

Cone Width
0.91 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.03 in
Inside Diameter
1.652 in
Compatible Cup Manufacturer Part Number
M84210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M84249
Zoro #
G208638378
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.91 in
Shaft Fillet Radius
0.03 in
Inside Diameter
1.652 in
Bore Diameter
1 in
Outside Diameter
1.95 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
M84210
Bore Type
Tapered
Standards
ABMA/ANSI
Number of Rows
One
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
M84249
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number M84249, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M84210, Cone Width 0.91 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 1.652 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.