Zoro Homepage

Tapered Roller Bearing Cone, 1

  • Mfr # 4T-M86643

  • Zoro # G608638411


product price: $54.29
/ea

Key Features

Cone Width
0.843 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
M86610
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M86643
Zoro #
G608638411
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.843 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.126 in
Outside Diameter
2.36 in
Bore Diameter
1 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
M86610
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bearing Industry Number
M86643
Static Load Capacity
14,500 lbf
Dynamic Load Capacity
11,600 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number M86643, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M86610, Cone Width 0.843 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.36 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 11,600 lbf, Inside Diameter 2.126 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.