Zoro Homepage

Tapered Roller Bearing Cone, 1-5/16

  • Mfr # 4T-2581

  • Zoro # G008638042


product price: $63.29
/ea

Key Features

Cone Width
0.998 in
Cage Material
Chrome Steel
Dynamic Load Capacity
15,500 lbf
Bore Diameter
1 5/16 in
Outside Diameter
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2581
Zoro #
G008638042
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.998 in
Bore Diameter
1 5/16 in
Outside Diameter
2.4 in
Inside Diameter
2.167 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
15,500 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
2581
Static Load Capacity
18,300 lbf
Compatible Cup Manufacturer Part Number
2520, 2523D, 2523S
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2581, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2520, 2523D, 2523S, Cone Width 0.998 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.4 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.