Zoro Homepage

Tapered Roller Bearing Cone, 1-5/16

  • Mfr # 4T-2585

  • Zoro # G108638034


product price: $45.89
/ea

Key Features

Cone Width
0.998 in
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Ring Material
Carbon Steel
Bore Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2585
Zoro #
G108638034
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.998 in
Bore Diameter
1 5/16 in
Inside Diameter
2.167 in
Outside Diameter
2.52 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Ring Material
Carbon Steel
Bore Type
Tapered
Dynamic Load Capacity
15,500 lbf
Roller Material
Carbon Steel
Bearing Industry Number
2585
Compatible Cup Manufacturer Part Number
2520, 2523D, 2523S
System of Measurement
Inch
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2585, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2520, 2523D, 2523S, Cone Width 0.998 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.