Zoro Homepage

Tapered Roller Bearing Cone, 1-5/16

  • Mfr # 4T-2790

  • Zoro # G908637572


product price: $35.19
/ea

Key Features

Cone Width
1.01 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Standards
ABMA/ANSI
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2790
Zoro #
G908637572
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.01 in
Bore Diameter
1 5/16 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.39 in
Outside Diameter
2.6 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Standards
ABMA/ANSI
Number of Rows
One
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
16,400 lbf
Bore Type
Tapered
Bearing Industry Number
2790
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
20,300 lbf
Ring Material
Carbon Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2790, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2720, 2729, 2735X, Cone Width 1.01 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.