Zoro Homepage

Tapered Roller Bearing Cone, 1-5/16

  • Mfr # 4T-43131

  • Zoro # G708637475


product price: $56.19
/ea

Key Features

Cone Width
0.947 in
Cage Material
Chrome Steel
Dynamic Load Capacity
14,700 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-43131
Zoro #
G708637475
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.947 in
Inside Diameter
2.252 in
Bore Diameter
1 5/16 in
Outside Diameter
2.91 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
14,700 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
43131
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
Static Load Capacity
15,100 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 43131, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 43312, 43312B, 43319D, Cone Width 0.947 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.91 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,700 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.