Tapered Roller Bearing Cone, 1-5/16
Mfr # 4T-43132
Zoro # G208637463
product price: $63.49
/eaKey Features
Cone Width
0.947 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
Number of Rows
One
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-43132
Zoro #
G208637463
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.947 in
Shaft Fillet Radius
0.08 in
Bore Diameter
1 5/16 in
Inside Diameter
2.252 in
Outside Diameter
2.64 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
Number of Rows
One
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
System of Measurement
Inch
Roller Material
Carbon Steel
Bearing Industry Number
43132
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 43132, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 43312, 43312B, 43319D, Cone Width 0.947 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.64 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 2.252 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.