Tapered Roller Bearing Cone, 1-51/64
Mfr # 4T-LM503349
Zoro # G308638094
product price: $46.99
/eaKey Features
Cone Width
0.708 in
Cage Material
Chrome Steel
Bore Type
Tapered
Bore Diameter
1 51/64 in
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LM503349
Zoro #
G308638094
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.708 in
Bore Diameter
1 51/64 in
Shaft Fillet Radius
0.09 in
Outside Diameter
2.8 in
Inside Diameter
2.488 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Bearing Industry Number
LM503349
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
LM503310
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM503349, Bore Diameter 1 51/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM503310, Cone Width 0.708 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.8 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 2.488 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.