Tapered Roller Bearing Cone, 1-51/64
Mfr # 4T-LM503349A
Zoro # G308638087
product price: $27.19
/eaKey Features
Cone Width
0.708 in
Cage Material
Chrome Steel
Dynamic Load Capacity
11,500 lbf
Roller Material
Carbon Steel
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LM503349A
Zoro #
G308638087
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.708 in
Inside Diameter
2.488 in
Bore Diameter
1 51/64 in
Outside Diameter
2.8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
11,500 lbf
Roller Material
Carbon Steel
Number of Rows
One
Static Load Capacity
16,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
LM503349A
Ring Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
LM503310
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM503349A, Bore Diameter 1 51/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM503310, Cone Width 0.708 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.8 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 11,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.