Zoro Homepage

Tapered Roller Bearing Cone, 1-5/32

  • Mfr # 4T-2690

  • Zoro # G508637903


product price: $47.49
/ea

Key Features

Cone Width
1.001 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2690
Zoro #
G508637903
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.001 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 5/32 in
Inside Diameter
4.216 in
Outside Diameter
4.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
14,500 lbf
Static Load Capacity
16,300 lbf
Compatible Cup Manufacturer Part Number
2620, 2631
Bearing Industry Number
2690
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2690, Bore Diameter 1 5/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2620, 2631, Cone Width 1.001 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,500 lbf, Inside Diameter 4.216 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.