Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-57/64

  • Mfr # 4T-HM804849

  • Zoro # G708638120


product price: $58.59
/ea

Key Features

Cone Width
1.156 in
Cage Material
Chrome Steel
Bearing Industry Number
HM804849
Inside Diameter
2.609 in
Dynamic Load Capacity
24,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM804849
Zoro #
G708638120
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.156 in
Inside Diameter
2.609 in
Bore Diameter
1 57/64 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.58 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
HM804849
Dynamic Load Capacity
24,500 lbf
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
HM804810
Static Load Capacity
33,000 lbf
System of Measurement
Inch
Bore Type
Tapered
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM804849, Bore Diameter 1 57/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM804810, Cone Width 1.156 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.