Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-26882

  • Zoro # G908637879


product price: $38.49
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-26882
Zoro #
G908637879
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 5/8 in
Inside Diameter
2.54 in
Outside Diameter
2.87 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
26820, 26822, 26823, 26824, 26830
Bearing Industry Number
26882
Dynamic Load Capacity
17,200 lbf
Static Load Capacity
21,900 lbf
System of Measurement
Inch
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 26882, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 26820, 26822, 26823, 26824, 26830, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.