Tapered Roller Bearing Cone, 1-5/8
Mfr # 4T-336
Zoro # G508637965
product price: $54.29
/eaKey Features
Cone Width
0.882 in
Cage Material
Chrome Steel
Bore Diameter
1 5/8 in
Outside Diameter
2.95 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-336
Zoro #
G508637965
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.882 in
Bore Diameter
1 5/8 in
Outside Diameter
2.95 in
Shaft Fillet Radius
0.03 in
Inside Diameter
2.874 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Load Capacity
16,900 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
336
Bore Type
Tapered
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
363, 363D
Dynamic Load Capacity
15,300 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 336, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 363, 363D, Cone Width 0.882 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,300 lbf, Inside Diameter 2.874 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.