Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cone, 1-5/8
- Mfr # 4T-3383
- Zoro # G808638464
product price:Â
$
59.99
/ea
Key Features
Cone Width
1.196 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4T-3383
- Zoro #
- G808638464
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cone Width
- 1.196 in
- Shaft Fillet Radius
- 0.14 in
- Inside Diameter
- 2.587 in
- Bore Diameter
- 1 5/8 in
- Outside Diameter
- 2.8 in
Details
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Compatible Cup Manufacturer Part Number
- 3320, 3325
- Dynamic Load Capacity
- 21,400 lbf
- Bore Type
- Tapered
- Maximum Temperature
- 250 Degrees F
- Bearing Industry Number
- 3383
- Roller Material
- Carbon Steel
- Number of Rows
- One
- Static Load Capacity
- 2,520 lbf
- Ring Material
- Carbon Steel
- Standards
- ABMA/ANSI
- Industry Number
- 3383
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3383, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3320, 3325, Cone Width 1.196 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.8 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,400 lbf, Inside Diameter 2.587 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.