Tapered Roller Bearing Cone, 1-5/8
Mfr # 4T-3877
Zoro # G008637601
product price: $46.99
/eaKey Features
Cone Width
1.187 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
23,600 lbf
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-3877
Zoro #
G008637601
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.187 in
Outside Diameter
2.87 in
Bore Diameter
1 5/8 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.628 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
23,600 lbf
Number of Rows
One
Bore Type
Tapered
Standards
ABMA/ANSI
Ring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Industry Number
3877
Static Load Capacity
29,700 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3820
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3877, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3820, Cone Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,600 lbf, Inside Diameter 2.628 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.