Tapered Roller Bearing Cone, 1-5/8
Mfr # 4T-4388
Zoro # G008637540
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.59 in
Cage Material
Chrome Steel
System of Measurement
Inch
Dynamic Load Capacity
30,500 lbf
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-4388
Zoro #
G008637540
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.59 in
Outside Diameter
3.35 in
Bore Diameter
1 5/8 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.778 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Dynamic Load Capacity
30,500 lbf
Ring Material
Carbon Steel
Number of Rows
One
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
4335
Minimum Temperature
-40 Degrees F
Static Load Capacity
39,500 lbf
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Standards
ABMA/ANSI
Bearing Industry Number
4388
Description
Tapered Roller Bearing Cone, Bearing Industry Number 4388, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 4335, Cone Width 1.59 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.35 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 30,500 lbf, Inside Diameter 2.778 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.