Tapered Roller Bearing Cone, 1-5/8
Mfr # 4T-46162
Zoro # G608637742
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Cone Width
1.25 in
Cage Material
Chrome Steel
Dynamic Load Capacity
23,200 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-46162
Zoro #
G608637742
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.25 in
Inside Diameter
2.822 in
Bore Diameter
1 5/8 in
Outside Diameter
3.43 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
23,200 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Load Capacity
29,500 lbf
Bearing Industry Number
46162
Bore Type
Tapered
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
46368, 46369
Description
Tapered Roller Bearing Cone, Bearing Industry Number 46162, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 46368, 46369, Cone Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,200 lbf, Inside Diameter 2.822 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.