Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-526

  • Zoro # G708637833


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Cone Width
1.42 in
Cage Material
Chrome Steel
Number of Rows
One
Inside Diameter
2.874 in
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-526
Zoro #
G708637833
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.42 in
Inside Diameter
2.874 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 5/8 in
Outside Diameter
3.5 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
42,000 lbf
Bearing Industry Number
526
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Dynamic Load Capacity
33,500 lbf
Compatible Cup Manufacturer Part Number
522

Description

Tapered Roller Bearing Cone, Bearing Industry Number 526, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 522, Cone Width 1.42 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 33,500 lbf, Inside Diameter 2.874 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.