Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8"

  • Mfr # 4T-HM803146PX1

  • Zoro # G308638063


product price: $54.69
/ea

Key Features

Cone Width
1.156 in
Cage Material
Chrome Steel
Dynamic Load Capacity
21,000 lbf
Ring Material
Carbon Steel
Outside Diameter
2.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM803146PX1
Zoro #
G308638063
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.156 in
Outside Diameter
2.91 in
Inside Diameter
2.609 in
Bore Diameter
1 5/8 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
21,000 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Static Load Capacity
28,100 lbf
System of Measurement
Inch
Bearing Industry Number
HM803146
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
HM803110
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM803146, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM803110, Cone Width 1.156 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.91 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,000 lbf, Inside Diameter 2.609 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.