Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-HM807035

  • Zoro # G108638171


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.437 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
35,000 lbf
Inside Diameter
3.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM807035
Zoro #
G108638171
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.437 in
Inside Diameter
3.168 in
Outside Diameter
3.5 in
Shaft Fillet Radius
0.06 in
Bore Diameter
1 5/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
35,000 lbf
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Static Load Capacity
50,000 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM807010
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM807035

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM807035, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM807010, Cone Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 35,000 lbf, Inside Diameter 3.168 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.