Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-HM903244

  • Zoro # G408637713


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Cone Width
1.114 in
Cage Material
Chrome Steel
Number of Rows
One
Standards
ABMA/ANSI
Bore Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM903244
Zoro #
G408637713
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.114 in
Bore Diameter
1 5/8 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.664 in
Outside Diameter
3.19 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Standards
ABMA/ANSI
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM903210
Dynamic Load Capacity
21,600 lbf
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
26,100 lbf
Bearing Industry Number
HM903244
System of Measurement
Inch
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM903244, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM903210, Cone Width 1.114 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,600 lbf, Inside Diameter 2.664 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.