Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-M903345

  • Zoro # G708637543


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Cone Width
0.937 in
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Minimum Temperature
-40 Degrees F
Bore Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M903345
Zoro #
G708637543
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.937 in
Bore Diameter
1 5/8 in
Inside Diameter
3.07 in
Outside Diameter
3.46 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Bearing Industry Number
M903345
Compatible Cup Manufacturer Part Number
M903310
Dynamic Load Capacity
16,300 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number M903345, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M903310, Cone Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.46 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,300 lbf, Inside Diameter 3.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.