Zoro Homepage

Tapered Roller Bearing Cone, 1-61/64

  • Mfr # 4T-28579

  • Zoro # G508637613


product price: $69.49
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.09 in
Dynamic Load Capacity
18,800 lbf
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28579
Zoro #
G508637613
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Shaft Fillet Radius
0.09 in
Bore Diameter
1 61/64 in
Inside Diameter
2.963 in
Outside Diameter
3.43 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
18,800 lbf
Number of Rows
One
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
28579
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
28520, 28521
Standards
ABMA/ANSI
Bore Type
Tapered
Static Load Capacity
26,100 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28579, Bore Diameter 1 61/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28520, 28521, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,800 lbf, Inside Diameter 2.963 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.