Tapered Roller Bearing Cone, 1-61/64
Mfr # 4T-365
Zoro # G308638438
product price: $54.99
/eaKey Features
Cone Width
0.875 in
Cage Material
Chrome Steel
Bearing Industry Number
365
System of Measurement
Inch
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-365
Zoro #
G308638438
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.875 in
Shaft Fillet Radius
0.08 in
Bore Diameter
1 61/64 in
Outside Diameter
3.31 in
Inside Diameter
2.974 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
365
System of Measurement
Inch
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
362, 362A, 363, 363D
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
23,200 lbf
Dynamic Load Capacity
18,900 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 365, Bore Diameter 1 61/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 362, 362A, 363, 363D, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,900 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.