Zoro Homepage

Tapered Roller Bearing Cone, 1-61/64

  • Mfr # 4T-JLM704649PK

  • Zoro # G608637391


product price: $34.99
/ea

Key Features

Cone Width
0.866 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
JLM704610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JLM704649PK
Zoro #
G608637391
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.866 in
Outside Diameter
3.15 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.727 in
Bore Diameter
1 61/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
JLM704610
Minimum Temperature
-40 Degrees F
Static Load Capacity
21,200 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Industry Number
JLM704649
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
Dynamic Load Capacity
15,600 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JLM704649, Bore Diameter 1 61/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM704610, Cone Width 0.866 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.