Zoro Homepage

Tapered Roller Bearing Cone, 1-61/64

  • Mfr # 4T-JM205149A

  • Zoro # G308637417


product price: $62.79
/ea

Key Features

Cone Width
1.102 in
Cage Material
Chrome Steel
Outside Diameter
3.35 in
Dynamic Load Capacity
23,800 lbf
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM205149A
Zoro #
G308637417
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.102 in
Outside Diameter
3.35 in
Bore Diameter
1 61/64 in
Inside Diameter
2.934 in
Shaft Fillet Radius
0.2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
23,800 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
Static Load Capacity
31,500 lbf
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
JM205149A
Compatible Cup Manufacturer Part Number
JM205110

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM205149A, Bore Diameter 1 61/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JM205110, Cone Width 1.102 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.35 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,800 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.