Zoro Homepage

Tapered Roller Bearing Cone, 1-7/16

  • Mfr # 4T-16143

  • Zoro # G208637685


product price: $60.19
/ea

Key Features

Cone Width
0.812 in
Cage Material
Chrome Steel
Outside Diameter
2.48 in
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-16143
Zoro #
G208637685
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.812 in
Outside Diameter
2.48 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 7/16 in
Inside Diameter
2.23 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
16143
Compatible Cup Manufacturer Part Number
16282, 16283, 16284
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 16143, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 16282, 16283, 16284, Cone Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.