Tapered Roller Bearing Cone, 1-7/16
Mfr # 4T-31597
Zoro # G908638333
product price: $31.69
/eaKey Features
Cone Width
1.125 in
Cage Material
Chrome Steel
Outside Diameter
2.83 in
Dynamic Load Capacity
18,100 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-31597
Zoro #
G908638333
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.125 in
Outside Diameter
2.83 in
Bore Diameter
1 7/16 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.287 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
18,100 lbf
System of Measurement
Inch
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
31520
Bore Type
Tapered
Bearing Industry Number
31597
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Static Load Capacity
21,800 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 31597, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 31520, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.83 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,100 lbf, Inside Diameter 2.287 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.