Zoro Homepage

Tapered Roller Bearing Cone, 1-7/16

  • Mfr # 4T-3479

  • Zoro # G108638386


product price: $62.19
/ea

Key Features

Cone Width
1.172 in
Cage Material
Chrome Steel
Bearing Industry Number
3479
Standards
ABMA/ANSI
Shaft Fillet Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3479
Zoro #
G108638386
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.172 in
Shaft Fillet Radius
0.03 in
Inside Diameter
2.637 in
Outside Diameter
2.91 in
Bore Diameter
1 7/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
3479
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
3420
Dynamic Load Capacity
20,900 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Load Capacity
25,600 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3479, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3420, Cone Width 1.172 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.91 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,900 lbf, Inside Diameter 2.637 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.