Zoro Homepage

Tapered Roller Bearing Cone, 1-7/16

  • Mfr # 4T-44143

  • Zoro # G008637533


product price: $59.79
/ea

Key Features

Cone Width
0.933 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
44348
Bore Diameter
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-44143
Zoro #
G008637533
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.933 in
Bore Diameter
1 7/16 in
Shaft Fillet Radius
0.09 in
Inside Diameter
2.565 in
Outside Diameter
3.31 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
44348
System of Measurement
Inch
Dynamic Load Capacity
15,800 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
44143
Maximum Temperature
250 Degrees F
Static Load Capacity
17,500 lbf
Number of Rows
One
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 44143, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 44348, Cone Width 0.933 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,800 lbf, Inside Diameter 2.565 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.