Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-7/16

  • Mfr # 4T-HM89249

  • Zoro # G008637953


product price: $35.69
/ea

Key Features

Cone Width
1.135 in
Cage Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
2.95 in
Compatible Cup Manufacturer Part Number
HM89210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM89249
Zoro #
G008637953
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.135 in
Outside Diameter
2.95 in
Shaft Fillet Radius
0.14 in
Inside Diameter
1.732 in
Bore Diameter
1 7/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HM89210
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
Dynamic Load Capacity
19,400 lbf
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM89249
Static Load Capacity
23,400 lbf
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM89249, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM89210, Cone Width 1.135 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,400 lbf, Inside Diameter 1.732 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.