Zoro Homepage

Tapered Roller Bearing Cone, 1-7/16

  • Mfr # 4T-HM89448

  • Zoro # G508637958


product price: $40.19
/ea

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
HM89448
Outside Diameter
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM89448
Zoro #
G508637958
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Outside Diameter
2.87 in
Inside Diameter
2.141 in
Shaft Fillet Radius
0.03 in
Bore Diameter
1 7/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
HM89448
Compatible Cup Manufacturer Part Number
HM89410
Ring Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
17,500 lbf
Roller Material
Carbon Steel
Static Load Capacity
23,600 lbf
Number of Rows
One
Bore Type
Tapered
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM89448, Bore Diameter 1 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM89410, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,500 lbf, Inside Diameter 2.141 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.