Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-7/8

  • Mfr # 4T-55187

  • Zoro # G008637779


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.059 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Diameter
1 7/8 in
Outside Diameter
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-55187
Zoro #
G008637779
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.059 in
Bore Diameter
1 7/8 in
Outside Diameter
4.13 in
Inside Diameter
2.087 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
25,900 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
55187
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
55437, 55443
Static Load Capacity
35,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 55187, Bore Diameter 1 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 55437, 55443, Cone Width 1.059 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 25,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.