Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-7/8

  • Mfr # 4T-M804049

  • Zoro # G208637883


product price: $37.89
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
M804010
Bore Diameter
1 7/8 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M804049
Zoro #
G208637883
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Bore Diameter
1 7/8 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.03 in
Inside Diameter
2.772 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
M804010
Minimum Temperature
-40 Degrees F
Bearing Industry Number
M804049
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
18,400 lbf
Number of Rows
One
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
22,700 lbf
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number M804049, Bore Diameter 1 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M804010, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.03 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,400 lbf, Inside Diameter 2.772 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.