Tapered Roller Bearing Cone, 1-7/8
Mfr # 528
Zoro # G808637603
product price: $84.66
/ea
Free Shipping & Returns
Key Features
Cone Width
1.42 in
Cage Material
Chrome Steel
Static Load Capacity
42,000 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528
Zoro #
G808637603
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.42 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 7/8 in
Inside Diameter
3.268 in
Outside Diameter
3.5 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
42,000 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bore Type
Tapered
System of Measurement
Inch
Number of Rows
One
Ring Material
Carbon Steel
Dynamic Load Capacity
33,500 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
522, 522B
Bearing Industry Number
528
Description
Tapered Roller Bearing Cone, Bearing Industry Number 528, Bore Diameter 1 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 522, 522B, Cone Width 1.42 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 33,500 lbf, Inside Diameter 3.268 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.